DESCRIPTION

  • Base: 6" x 6"
  • Carbon steel
  • Channel holes: 9/16"
  • Four 3/4" hole short base
  • Height: 1 5/8"
  • Single channel
  • Zinc finish

FNW Four Hole Square Single Channel Post Base

FNW7855Z

Coating:

SPECIFICATIONS

Coating
Zinc
Color Finish
Zinc
Height
1-5/8 in
Material
Carbon Steel
Width
6 in

Starting at
$59.29
EACH
  • QUANTITY