DESCRIPTION

FNW Full Face Gasket in Red

FNWR3FFG116

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM F-104
CARB OTC LEED Compliant
No
Color Finish
Red
Diameter
2-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Maximum Pressure
1595 psi
Maximum Temperature
750
NSF Certified
No
UL Listed
No

Starting at
$2.71
EACH
  • QUANTITY

DOCUMENTS