DESCRIPTION

  • Finish: G60 Galvanized Coating
  • Material: Carbon Steel, ASTM A653, type A/B

FNW Galvanized Long Drop Insulation Protection Shield

FNW7753Z0007

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 5 in

    FNW7753Z0007 

    $36.35
    $10.55
    Call for Pricing Call us for price $36.35 $10.55
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Coating
Galvanized
Fits Pipe Size
5 in
Inside Diameter
5-63/100 in
Length
12 in
Material
Carbon Steel
Thickness
0.047 in