DESCRIPTION

  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • Domestic shields are ordered on demand (SOD)
  • Federal specification WW-H-171, type 41*
  • Finish: G90 Galvanized Coating
  • MSS SP-58
  • MSS SP-58, Type 40
  • Material: Steel, ASTM 1011 type B

FNW Galvanized MSS Insulation Protection Shield

FNW7750Z

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
G90 Galvanized Coating
Fits Pipe Size
2 in
MSS Specifications
MSS SP-58
Material
Steel