DESCRIPTION

FNW Gasket Strainer

FNW558AG

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
API Specifications
API 598
End Connection 1
NPT
Fitting Size 1
4 in
Material
Cast Iron
Size
4 in