DESCRIPTION

  • 1 5/8" square
  • Carbon steel

FNW Green Square Washer

FNW7835G00

Inside Diameter:

SPECIFICATIONS

Color Finish
Green
Inside Diameter
3/8 in
Length
1-5/8 in
Material
Carbon Steel
Type
Square
Width
1-5/8 in

Starting at
$13.96
EACH
  • QUANTITY