FNW Hand Wheel for 731 Gear Operator with Wheel Handle FNW731HW

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

FNW Hand Wheel for 731 Gear Operator with Wheel Handle

FNW731HW

MORE SIZES AVAILABLE

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Handle Type
Wheel
NSF Certified
No
Size
2 in - 6 in
UL Listed
No