DESCRIPTION

FNW Handle Kit for 600/601 Ball Valve

FNW600HK

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
GSA Approved
No
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

Starting at
$15.53
EACH
  • QUANTITY