FNW®
HBS-6 Series H-Block® 48 in. Pre-galvanized Recycled Rubber Rooftop Channel Support
Part #FNW770948 | Item #7771607 | Manufacturer Part #80064
Length:
How to get it:
Product Details
Specifications
Adjustable: No
Application: Cable Trays, Electrical Conduit, HVAC, Natural Gas, Refrigeration Systems, Rooftop
Coating: Pre-galvanized
Collection: HBS-6 Series H-Block®
FM Approved: No
Height: 6-7/16 in
IAPMO Listed: No
Length: 48 in
MA Approved: No
Material: Recycled Rubber
NSF Certified: No
UL Listed: No
WaterSense Labeled: No
Weight: 28.58
Width: 5 in
Work Load Limit: 10000