24 in. Pre-Galvanized Recycled Rubber and Steel Support System
HBS-CES-Heavy Series H-Block® 24 in. Pre-Galvanized Recycled Rubber and Steel Support System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hammer-on or install from the floor with the VAFT tool
- Provides method for attaching rod to Z purlin
- Used to support 1/4 in and 3/8 in threaded rod from purlin beam flanges 1/16 in thru 1/4 in thick
Documents
Specifications
- Adjustable:
- No
- Application:
- Rooftop Unit
- Coating:
- Pre-Galvanized
- Collection:
- HBS-CES-Heavy Series H-Block®
- FM Approved:
- No
- Height:
- 16 in
- IAPMO Listed -:
- No
- Length:
- 10-7/8 in
- MA Approved -:
- No
- Material:
- Recycled Rubber, Steel
- NSF Certified:
- No
- Product Type:
- Support System
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 30.62 lb
- Width:
- 24 in
- Work Load Limit:
- 2940 lb