36 in. Pre-Galvanized Recycled Rubber and Steel Support System
HBS-CES-Heavy Series H-Block® 36 in. Pre-Galvanized Recycled Rubber and Steel Support System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Rooftop Unit
- Coating:
- Pre-Galvanized
- Collection:
- HBS-CES-Heavy Series H-Block®
- FM Approved:
- No
- Height:
- 16 in
- IAPMO Listed -:
- No
- Length:
- 10-7/8 in
- MA Approved -:
- No
- Material:
- Recycled Rubber, Steel
- NSF Certified:
- No
- Product Type:
- Support System
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 32.96 lb
- Width:
- 36 in
- Work Load Limit:
- 2738 lb