HBS-DSAW Series H-Block® 62-3/8 in. Recycled Rubber Duct Support

Part #FNW77203638  |  Item #7771561  |  Manufacturer Part #80182

$307.88 EACH
(Pricing is for 62-3/8 in)

Width:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: Ducts

Collection: HBS-DSAW Series H-Block®

FM Approved: No

Height: 36 in

IAPMO Listed: No

Length: 36 in

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

Weight: 47.47

Width: 62-3/8 in

Work Load Limit: 967