HBS-DSAW Series H-Block® 26-3/4 in. Recycled Rubber Duct Support

Part #FNW772029  |  Manufacturer Part #80160

Starting at
$258.37 EACH

Width:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: Ducts

Collection: HBS-DSAW Series H-Block®

FM Approved: No

Height: 28-81/100 in

IAPMO Listed: No

Length: 10-7/8 in

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

Weight: 29.61

Width: 26-3/4 in

Work Load Limit: 1909