HBS-DSFW Series H-Block® 36 in. Recycled Rubber Duct Support

Part #FNW77192336  |  Item #7771479  |  Manufacturer Part #80192

$237.38 EACH
(Pricing is for 36 in)

Width:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: Ducts

Collection: HBS-DSFW Series H-Block®

FM Approved: No

Height: 23 in

IAPMO Listed: No

Length: 24 in

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

Weight: 42.33

Width: 36 in

Work Load Limit: 1021