36 in. Recycled Rubber Support System
HBS-DSFW Series H-Block® 36 in. Recycled Rubber Support System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Carbon Steel, ASTM A653, type B
- UL approved
- Finish: G90 galvanized coating
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Ducts, Rooftop Unit
- Collection:
- HBS-DSFW Series H-Block®
- FM Approved:
- No
- Height:
- 41 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Support System
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 47.56 lb
- Width:
- 36 in
- Work Load Limit:
- 857 lb