HBS-DSFW Series H-Block® 18 in. Recycled Rubber Duct Support

Part #FNW771929  |  Manufacturer Part #80200

Starting at
$228.25 EACH

Width:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: Ducts

Collection: HBS-DSFW Series H-Block®

FM Approved: No

Height: 29 in

IAPMO Listed: No

Length: 24 in

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

Weight: 41.58

Width: 18 in

Work Load Limit: 2042