39-3/8 in. Recycled Rubber Pipe Support
HBS-PH Series 39-3/8 in. Recycled Rubber Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in a HD finish by special order
- To determine minimum length strap required, add 2 in to width of flange
- Retainer strap for beam clamps
- Also fits 3/8 in rod size
- Accommodates up to 3 in deck thickness
- Integral diverter, vacuum breaker not required
Documents
Specifications
- ASTM:
- ASTM D-1171, ASTM D-575
- Adjustable:
- No
- Application:
- Heavy Duty, Rooftop Unit
- Collection:
- HBS-PH Series
- FM Approved:
- No
- Height:
- 48 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 77 lb
- Width:
- 39-3/8 in
- Work Load Limit:
- 2756 lb