HBS-PH Series 60 in. Heavy Duty Recycled Rubber Pipe Hanger Support

Part #FNW77293660  |  Item #7771476  |  Manufacturer Part #80682

$337.37 EACH
(Pricing is for 60 in)

Width:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM D-575, ASTM D-1171]

Adjustable: No

Application: [Heavy Duty, Rooftop Unit]

Collection: HBS-PH Series

FM Approved: No

Height: 48 in

IAPMO Listed: No

Length: 36 in

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

Weight: 83

Width: 60 in

Work Load Limit: 3845