63-3/8 in. Recycled Rubber Pipe Support
HBS-PH Series 63-3/8 in. Recycled Rubber Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Pre-drilled hole for 3/8 in (#3) rebar allows installer to use as a ground stake for flexible CTS tube
- Forms tight radius 90° bends in flexible CTS tube without kinking
- Mount several Sidewinders to Power Bar™ to organize pipes underground before the pour
Documents
Specifications
- ASTM:
- ASTM D-1171, ASTM D-575
- Adjustable:
- No
- Application:
- Medium Duty, Rooftop Unit
- Collection:
- HBS-PH Series
- FM Approved:
- No
- Height:
- 48 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 72 lb
- Width:
- 63-3/8 in
- Work Load Limit:
- 532 lb