75-3/8 in. Recycled Rubber Pipe Support
HBS-PH Series 75-3/8 in. Recycled Rubber Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nail plate models have unique open corner which allows tube to be inserted after the bracket is installed and after tubing end has been plugged
- Different mounting options available for securing directly to structure
- Forms tight radius 90° bends in flexible CTS tube without kinking
- Made in the USA
Documents
Specifications
- Adjustable:
- No
- Application:
- Heavy Duty, Rooftop Unit
- Collection:
- HBS-PH Series
- FM Approved:
- No
- Height:
- 36 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 91 lb
- Width:
- 75-3/8 in
- Work Load Limit:
- 2148 lb