48 in. Pre-Galvanized Recycled Rubber and Steel Support System

You last purchased this on
 
FNW®

HBS Series H-Block® 48 in. Pre-Galvanized Recycled Rubber and Steel Support System

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

HBS Series H-Block® 48 in. Pre-Galvanized Recycled Rubber and Steel Support System

  • Fast #
  • Part #FNW770648
  • Item #7771566
  • Manufacturer Part #80015
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 40% glass-filled nylon
  • 90° bend radius
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Cable Tray, Electrical Conduit, HVAC, Natural Gas, Refrigeration Systems, Rooftop Unit
Coating:
Pre-Galvanized
Collection:
HBS Series H-Block®
FM Approved:
No
Height:
5-5/8 in
IAPMO Listed -:
No
Length:
48 in
MA Approved -:
No
Material:
Recycled Rubber, Steel
NSF Certified:
No
Product Type:
Support System
UL Listed:
No
WaterSense Labeled:
No
Weight:
26.44 lb
Width:
5 in
Work Load Limit:
10000 lb