48 in. Pre-Galvanized Recycled Rubber and Steel Support System

You last purchased this on
 
FNW®

HBS Series H-Block® 48 in. Pre-Galvanized Recycled Rubber and Steel Support System

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

HBS Series H-Block® 48 in. Pre-Galvanized Recycled Rubber and Steel Support System

  • Fast #
  • Part #FNW771348
  • Item #7771593
  • Manufacturer Part #80040
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits up to 3 in (76.2mm) insulation thickness
  • Black paint
  • Designed to support pipe where horizontal movement from expansion and contraction is present.
  • Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 35
  • Conforms to Federal Specification WW-H-171E & A-A-1192A
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Cable Tray, Electrical Conduit, HVAC, Natural Gas, Refrigeration Systems, Rooftop Unit
Coating:
Pre-Galvanized
Collection:
HBS Series H-Block®
FM Approved:
No
Height:
5-5/8 in
IAPMO Listed -:
No
Length:
48 in
MA Approved -:
No
Material:
Recycled Rubber, Steel
NSF Certified:
No
Product Type:
Support System
UL Listed:
No
WaterSense Labeled:
No
Weight:
26.44 lb
Width:
5 in
Work Load Limit:
10000 lb