HP Series 14 in. Carbon Steel RTFE Gear Operator Handle Butterfly Valve

Part #FNWHP1WCTG14  |  Item #4348735

$6,325.03 EACH
(Pricing is for 14 in)

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High performance butterfly valve
  • Bi-directional bubble-tight shutoff
  • Double off-set configuration with conical angled disc
  • Dead-end service rated to full 285 psi
  • Low maintenance
  • Suitable for saturated steam service to 150 psi
  • Manufactured in ISO 9001 facility

Specifications

API Specifications: API 598, API 609

ASME Specifications: ASME B16.34, ASME B16.5

ASTM Specifications: ASTM A-216

Collection: HP Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Carbon Steel

Height: 30-49/69 in

ISO Specifications: ISO 5211, ISO 9001

Length: 3-31/50 in

MSS Specifications: MSS SP-67

Material: Carbon Steel

Maximum Pressure: 464 psi

NSF Certified: No

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Operator: Gear

Valve Seat Material: RTFE

Valve Size: 14 in

Valve Type: Butterfly Valve

WaterSense Labeled: No