4 in. High Performance Stainless Steel Lug-Style Butterfly Valve with RPTFE Seat and Lever Handle
HP Series 4 in. High Performance Stainless Steel Lug-Style Butterfly Valve with RPTFE Seat and Lever Handle
Frequently Purchased Together
Product Details
- Bi-directional bubble-tight shutoff
- Double off-set configuration with conical angled disc
- High performance butterfly valve
- Suitable for saturated steam service to 150 psi
- Manufactured in ISO 9001 facility
- Low maintenance
- Dead-end service rated to full 285 psi
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 598, API 609
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- Collection:
- HP Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 5211, ISO 9001
- Length:
- 2-3/25 in
- MSS:
- MSS SP-67
- Material:
- Stainless Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 435 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- WaterSense Labeled:
- No
- Width:
- 6-4/5 in