This product requires certification to purchase.

3 in. Carbon Steel High Performance Lever Operated Lug Butterfly Valve

FNW®

HPA Series 3 in. Carbon Steel High Performance Lever Operated Lug Butterfly Valve

  • Fast #
  • Part #FNWHPA3LCTLM
  • Item #8591729
  • Manufacturer Part #HPA3LCTLM
5 out of 5 Customer Rating
Brand image
FNW®

HPA Series 3 in. Carbon Steel High Performance Lever Operated Lug Butterfly Valve

  • Fast #
  • Part #FNWHPA3LCTLM
  • Item #8591729
  • Manufacturer Part #HPA3LCTLM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Class 150 and 300 Wafer or Lug style
  • Carbon steel (WCB) and stainless steel (CF8M) body
  • Available in fire safe configuration (WCB only)
  • Double offset design with conical angled disc
  • Bidirectional bubble-tight shutoff
  • Lug style ASME rated for dead end service in both directions
  • Standard Hyper Seat™ rated to 500°F at 285 PSI
  • Suitable for saturated steam service to 150 PSI
  • ISO 5211 mounting flange
  • Blowout-proof stem
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
6-11/50 in
Length
5-2/100 in
Pressure Class
300#
Valve Size
3 in
Characteristics & Features
Clean Bagged
No
Collection
HPA Series
Material
Carbon Steel, Stainless Steel
Material Type
MRTFE, 316
Valve Body Material
Carbon Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
MRTFE
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-58
Pressure - High
285
Warranty & Product Information
ANSI
ANSI B16.34, ANSI B16.5
API
API 598, API 609
ASME
ASME B16.34, ASME B16.5, ASME Class 300
ASTM
ASTM A216 Grade WCB, ASTM A351 Grade CF8M, ASTM A479 Type 316, ASTM A564
FM Approved
No
IAPMO Listed
No
ISO
ISO 5210, ISO 5211, ISO 9001, ISO 15848-1
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No