This product requires certification to purchase.

4 in. Carbon Steel High Performance Lever Operated Lug Butterfly Valve

FNW®

HPA Series 4 in. Carbon Steel High Performance Lever Operated Lug Butterfly Valve

  • Fast #
  • Part #FNWHPA1LCTLP
  • Item #7239437
  • Manufacturer Part #FNWHPA1LCTLP
5 out of 5 Customer Rating
Brand image
FNW®

HPA Series 4 in. Carbon Steel High Performance Lever Operated Lug Butterfly Valve

  • Fast #
  • Part #FNWHPA1LCTLP
  • Item #7239437
  • Manufacturer Part #FNWHPA1LCTLP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 66
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High performance butterfly valve
  • Bi-directional bubble-tight shutoff
  • Double off-set configuration with conical angled disc
  • Dead-end service rated to full 285 psi
  • Low maintenance
  • Suitable for saturated steam service to 150 psi
  • Manufactured in ISO 9001 facility
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
2-3/25 in
Pressure Class
150#
Pressure - Maximum
464 psi
Valve Size
4 in
Characteristics & Features
Collection
HPA Series
Valve Body Material
Carbon Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI B16.34
API
API 598, API 609
ASME
ASME B16.34, ASME B16.5
ASTM
ASTM A216
ISO
ISO 5211, ISO 9001
MSS
MSS SP-67
Recommended Valve Application
Water
UPC
781889318683