• Cart

DESCRIPTION

  • 150# Drilling
  • ASTM A536 grade 65-45-12
  • Angle Face Ring (AFR) - 1" to 36"
  • Finishes: Red Primer Painted, Hot Dipped Galvanized
  • IPS Sizes
  • Light Weight Pattern
  • Physical Properties
  • Stub End (SE) - 1/2" to 36"
  • Types:

FNW IPS Galvanized Ductile Iron Back-Up Flange

FNWGDIAFRBUFIPS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 12 in

    FNWGDIAFRBUFIPS12 

    $174.21
    $149.83
    Call for Pricing Call us for price $174.21 $149.83
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
Clean Bagged
No
Coating
Hot Dipped Galvanized
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Flange Type
Grade
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No