1-5/8 x 1-1/2 in. 304 Stainless Steel Clamp Insulation
Klo-Shure® 1-5/8 x 1-1/2 in. 304 Stainless Steel Clamp Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with elastomeric insulation
- 3/8 in to 2-1/8 in
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Klo-Shure®
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Insulated Coupling
- Temperature Range:
- -65 to 275 Deg F
- Thickness:
- 1-1/2 in
- UL Listed:
- UL 2043
- WaterSense Labeled:
- No
- Weight:
- 0.955 lb
- Width:
- 4-3/4 in