Klo-Shure® 1/4 x 1 in. OD Tube Carbon Steel and Thermoplastic Olefin Strut Pipe Clamp

Part #FNW7897SSG  |  Manufacturer Part #728025-4-555

Starting at
$17.05 EACH

Fits Pipe Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Klo-Shure®

End Connection 1: OD Tube

End Connections: OD Tube

Fits Pipe Size: 1/4 in

MA Approved: No

Material: Stainless Steel

Material Type: 304

Temperature Range: -65 to 275 Deg F

Thickness: 1 in

UL Listed: UL 2043

WaterSense Labeled: No