Klo-Shure® 2-5/8 x 1 in. OD Tube Carbon Steel and Thermoplastic Olefin Strut Pipe Clamp

Part #FNW7897SSG0262  |  Item #7771471  |  Manufacturer Part #728262-4-555

$36.37 EACH

Fits Pipe Size:

2-5/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Klo-Shure®

End Connection 1: OD Tube

End Connections: OD Tube

Fits Pipe Size: 2-5/8 in

MA Approved: No

Material: Stainless Steel

Material Type: 304

Temperature Range: -65 to 275 Deg F

Thickness: 1 in

UL Listed: UL 2043

WaterSense Labeled: No

Width: 4-3/4 in