2-5/8 x 3/4 in. 304 Stainless Steel Clamp Insulation

You last purchased this on
 
FNW®

Klo-Shure® 2-5/8 x 3/4 in. 304 Stainless Steel Clamp Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Klo-Shure® 2-5/8 x 3/4 in. 304 Stainless Steel Clamp Insulation

  • Fast #
  • Part #FNW7897SSF0262
  • Item #7771524
  • Manufacturer Part #726262-4-555
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with elastomeric insulation
  • 3/8 in to 2-1/8 in
  • Requires Certification

Specifications

ASTM:
ASTM A-240
Collection:
Klo-Shure®
End Connection 1:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
2-5/8 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Product Type:
Insulated Coupling
Temperature Range:
-65 to 275 Deg F
Thickness:
3/4 in
UL Listed:
UL 2043
WaterSense Labeled:
No
Width:
4-3/4 in