Klo-Shure® 3-1/8 x 2 in. OD Tube Fiberglass Insulation Clamp

Part #FNW7899K  |  Manufacturer Part #922312

Starting at
$78.50 EACH

Fits Pipe Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Klo-Shure®

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

FM Approved: No

Fits Pipe Size: 3-1/8 in

IAPMO Listed: No

MA Approved: No

Material: Fiberglass

Outside Diameter: 7-87/100 in

Thickness: 2 in

UL Listed: No

WaterSense Labeled: No

Weight: 1.23