5-1/8 in. Insulated Strut Pipe Clamp
Klo-Shure® 5-1/8 in. Insulated Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with fiberglass insulation
- 7/8" to 1-1/8"
Specifications
- Coating:
- Insulated
- Collection:
- Klo-Shure®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Diameter - Outside:
- 5-1/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 5-1/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Fiberglass
- Thickness:
- 1 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.23 lb
- Width:
- 7-87/100 in