63mm Fiberglass Strut Pipe Clamp
Klo-Shure® 63mm Fiberglass Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermoplastic elastomer cushion
- Insulation couplings for metric pipe
Specifications
- Collection:
- Klo-Shure®
- FM Approved:
- No
- Fits Pipe Size:
- 63 mm
- IAPMO Listed -:
- No
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Fiberglass
- Product Type:
- Insulated Coupling
- Thickness:
- 1-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No