FNW Knife Gate Valve Clevis Only FNWCL

DESCRIPTION

FNW Knife Gate Valve Clevis Only

FNWCL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.34
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
230
Valve Size
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS