DESCRIPTION

  • Brass movement
  • Dual scale (psi/kpa)
  • Glycerin filled
  • Includes 304SS case and crimp-on bezel ring
  • Liquid filled, 2-1/2" face
  • Pressure range: 0 - 100 psi

FNW Liquid Filled Pressure Gauge

FNWLFG0L

Maximum Pressure:

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-7/25 in
Material
Brass
Maximum Pressure
100 psi
Maximum Temperature
150
NSF Certified
No
Pressure Class
100#
Temperature Range
-4 to 150 Deg F

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS