• Cart

DESCRIPTION

FNW Liquid Filled Pressure Gauge

FNWXLFG0

High Pressure:

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Lead Law Compliance Level
Compliant Not Certified
Length
1-7/25 in
Material
Brass
Maximum Temperature
150
NSF Certified
No
Temperature Range
-20 to 65 Deg C (-4 to 150 Deg F)

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS