DESCRIPTION

  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • 150 WSP
  • 600 WOG
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Threaded NPT Ends (ANSI B1.20.1)
  • Threaded connection
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

FNW Locking Handle Kit for 420 or 421 Ball Valve

FNW420LHK

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
CSA Certified
Yes
End Connection 1
Threaded
FM Approved
Yes
Handle Type
Latch Lock
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 61-8
Size
1/4 in - 1/2 in
UL Listed
Yes