DESCRIPTION

  • ASTM A47 grade 32510 Malleable iron
  • Meets MSS SP-58
  • Wide throat

FNW Malleable Iron C-Clamp with Lug Nut in Black

FNW7202P

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-47 Grade 32510
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
3/8 in
MSS Specifications
MSS SP-58
Material
Malleable Iron
Work Load Limit
400

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday