DESCRIPTION

FNW Malleable Iron Center Load Beam Clamp with Extension Pipe in Black

FNW7205P

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-47 Grade 32510
Color Finish
Black
Fits Pipe Size
5/8 in
MSS Specifications
MSS SP-58
Material
Malleable Iron

Starting at
$107.55
EACH
  • QUANTITY

DOCUMENTS