DESCRIPTION

  • Easily interchangeable with key competition
  • Extremely compact design
  • Integral flame retardant and corrosion protection
  • Low cost position indication
  • Optional backlighting available for maximum visibility
  • Optional hazardous location rating
  • The QUICK-VIEW® (QV Series) rotary valve position indicators are produced by proximity with up to four individual mechanical or proximity switches backlighting
  • The QUICK-VIEW® is also available with several switch and enclosure ratings as well as optional
  • UL and CSA rated

FNW Turn Limit Switch

FNWLS

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
FM Approved
No
GSA Approved
No
NSF Certified
No
UL Listed
Yes
Valve Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY