DESCRIPTION

  • Color: Zinc
  • FM Approved - Sizes 1/2" - 4" *
  • Federal Specification WW-H-171, Type 10
  • Finish: Epoxy plated
  • MSS SP-58, Type 10
  • Note: For 2 1/2" - 4" hangers with NFPA rod sizes, use figure number 7012N
  • UL Approved - Sizes 1/2" - 4"

FNW NFPA Epoxy Plated Felt Lined Adjustable Swivel Ring Hanger

FNW7012NEP0

Fits Pipe Size:

SPECIFICATIONS

Coating
Epoxy
Color Finish
Zinc
Fits Pipe Size
2-1/2 in
MSS Specifications
MSS SP-58
UL Listed
Yes

Starting at
$2.66
EACH
  • QUANTITY