Non-vented Ball 3/4 in. Stainless Steel Valve Repair Part

Part #FNW220ANVBF  |  Item #4741388

$23.87 EACH
(Pricing is for 3/4 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 220A Ball Valve

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Handle Type: Lever

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Product Type: Non-vented Ball