DESCRIPTION

  • 1/4" FNPT End Connections
  • 600 PSI Maximum Operating Pressure
  • Brass Bar Stock Body
  • Brass Seat (Integral to body)
  • PTFE Packing
  • Rated to 300° F
  • The BNV features a robust design with knurl knob control wheel
  • The FNW figure BNV brass needle valve is utilized for fine flow control and for controlling severe line pulsations in water, oil, and gas service

FNW NPT Female Brass 600# Needle Valve

FNWBNV

Valve Size:

1/4 in

SPECIFICATIONS

End Connection 1
FNPT
Pressure Class
600#
Valve Seat Material
Brass
Valve Size
1/4 in

Starting at
$15.79
EACH
  • QUANTITY