DESCRIPTION

  • 200 WOG
  • Connections: ANSI B1.20.1 (NPT)
  • Investment cast components
  • Material: ASTM/ASME B16.34
  • Pressure Test: API 598
  • Solid One-Piece Disc
  • Stainless steel body and trim
  • Temperature: -4° F to 356° F
  • Threaded NPT Ends

FNW NPT Stainless Steel Check Valve

FNW16BSW

Valve Size:

2 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-351, ASTM B-16.34
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
5-51/100 in
Material
Stainless Steel
Maximum Pressure
200 psi
Maximum Temperature
356
NSF Certified
No
UL Listed
No
Valve Body Style
1 piece
Valve Size
2 in
Valve Type
Check Valves

Starting at
$267.1
EACH
  • QUANTITY