DESCRIPTION

  • 5 PSI Minimum Shut Off
  • Both NPT and sweat ends included
  • CPVC: 32° F to 194° F (0° C to 90° C)
  • EPDM or FPM (Viton®) Seals
  • Figure 345 - PVC with NPT and SW Ends
  • Figure 355 - CPVC with NPT and SW Ends
  • For vertical and horizontal installation
  • PVC: 41° F to 122° F (5° C to 50° C)
  • Pressure Rating: 150 PSI

FNW PVC True Union Ball Check Valve Viton

FNW345V

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2467
End Connection 1
NPT
End Connection 2
Sweat
End Connections
NPT x Sweat
Installation Type
Horizontal, Vertical
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
122
NSF Certified
No
Recommended Valve Application
Gas, Liquid
UL Listed
No
Valve Body Style
Ball-check
Valve Bonnet Type
Union
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Check Valves

Starting at
$61.37
EACH
  • QUANTITY