• Cart

DESCRIPTION

  • Dielectric strength: 640 volts/mil
  • Hardness shore "D": 46.0 avg per ASTM D-2240
  • Material: Thermoplastic elastomer
  • Temperature range: -50° to 275° F

FNW OD Stainless Steel Cushion Tube Strut Clamp

FNW7816S0

Fits Pipe Size:

7/8 in

SPECIFICATIONS

Color Finish
Stainless Steel
Fits Pipe Size
7/8 in
Material
Plastic
Material Type
Thermoplastic Elastomer
Maximum Temperature
275
Minimum Temperature
50.000

Starting at
$33.78
EACH
  • QUANTITY

DOCUMENTS