DESCRIPTION

  • Double hex nut
  • Image is stainless steel

FNW Plain Standard U-Bolt with Double Hex Nut

FNW7610P1400

Fits Pipe Size:

14 in

SPECIFICATIONS

Color Finish
Plain
Fits Pipe Size
14 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Maximum Temperature
650
Thread Size
7/8 in

Starting at
$181.06
EACH
  • QUANTITY

DOCUMENTS