DESCRIPTION

  • Certified to NSF 61 Annex G
  • EPDM or FPM (Viton®) Seals
  • Figure 340N - PVC with NPT and SW ends
  • Figure 340NF - PVC with 150# Flanges
  • Figure 350N - CPVC with NPT and SW ends
  • Full port design
  • Pressure Rating: 150 PSI
  • SW only on sizes over 2" NPT is available upon request
  • Temperature range: PVC: 41° F to 122° F (5° C to 50° C), CPVC: 32° F to 194° F (0° C to 90° C)

FNW PVC EPDM Flanged True Union Ball Valve

FNW340NFE

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.5 Class 150
ASTM Specifications
ASTM D-1784
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
122
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valves

Starting at
$19.28
EACH
  • QUANTITY

DOCUMENTS