DESCRIPTION

  • 1 5/8" x 2 1/4"
  • Carbon steel
  • Cross Corner Angle Fitting
  • Two 9/16" holes

FNW Plated 2-Hole Corner Angle Fitting

FNW7842Z2

Width:

2-1/4 in

SPECIFICATIONS

Color Finish
Zinc Plated
Height
1-5/8 in
Material
Carbon Steel
Width
2-1/4 in

Starting at
$16.67
EACH
  • QUANTITY